![tab232](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969347.jpg?preset=medium)
ABB 4 1/2 inch T&B Plastic Insulating Bushing
Description
Insulating bushing made of plastic. 5-5/8 inch diameter, 7/8 inch height. These bushings have ribs for gripping when installing. Perfect threads for easy thread on. 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 4-1/2 in | Connection Type | NPT |
Material | Plastic | Color | Natural |
Type | Insulated, Non-Metallic | Dimensions | 114.3 mm ID |
For Use With | Rigid/IMC Conduit | Standards | CSA Certified, UL E23018 Listed |
Application | For Use with Rigid/IMC Conduit | UPC | 786210002323 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 8 - UNIT = 8 | 200 - UNIT = (200) | 1536 - UNIT = 1536 |