
ABB 5 inch T&B Plastic Insulating Bushing
Description
Insulating bushing made of plastic. 6-3/8 inch diameter, 1 inch height. These bushings have ribs for gripping when installing. Perfect threads for easy thread on. 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 5 in | Material | Plastic |
Color | Natural | Type | Insulated |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210002330 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 350 - UNIT = 350 |