
ABB 1/2 inch #8-2/0 AWG Threaded Insulated Grounding Bushing
Description
APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 1/2 in | Connection Type | Threaded |
Material | Malleable Iron | Finish | Electro Zinc Plated |
Type | Grounding Bushings & Accessories | Dimensions | 1.125 in dia x 0.657 in H |
For Use With | Rigid/IMC Conduit | Includes | Tin Plated Aluminum Lay-In Lug |
Packaging Quantity | 50/Pack, 100/Case | Standards | UL E3060, CSA Certified |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) | UPC | 786210038612 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 100 - UNIT - 100 |