
ABB 3864 Grounding Bushing with Lug 4 in Malleable Iron
Description
Threaded insulated grounding bushing for rigid and intermediate metal conduit fitting. Ease of installation, lay in lug design. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Electro-zinc plated body, aluminium/tin-plated lug and thermoplastic insulator.
Specifications
Brand Name | ABB | Item Name | Grounding Bushing with Lug |
Connection Size | 4 in | Material | Malleable Iron |
Finish | Electro Zinc-Plated | Type | Insulated |
Specifications | 8-2/0 AWG Wire | Standards | UL E3060, CSA Certified |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) | UPC | 786210038643 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |