Abbotsford
tab3870tb

ABB 1/2 inch #14-#4 AWG Threaded Insulated Grounding Bushing

Price $31.9744 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3870-TB

Description

APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 1/2 in Material Malleable Iron
Finish Electro Zinc Plated Type Insulated Grounding Bushing
Standards UL File Number E3060, CSA Certified Application For Quick Installation of Bonding Jumper to Multiple Metal Rigid and IMC Conduits
UPC 786210038704

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100