
ABB 1-1/4 inch #14-#4 AWG Threaded Insulated Grounding Bushing
Description
APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 1-1/4 in | Connection Type | Screw |
Material | Malleable Iron | Finish | Electro Zinc Plated |
Type | Insulated | Dimensions | 2.19 in dia x 0.735 in H |
For Use With | Rigid/IMC Conduit | Includes | Tin Plated Aluminum Lay-In Lug, Thermoplastic Insulator |
Packaging Quantity | 25/Pack, 50/Case | Standards | UL File Number E3060, CSA Certified |
Application | For 14-4 AWG Cables | UPC | 786210038735 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |