
ABB 2 inch #14-#4 AWG Threaded Insulated Grounding Bushing
Description
APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 2 in | Connection Type | Threaded |
Material | Malleable Iron | Finish | Electro Zinc Plated |
Type | Insulated | Dimensions | 3.031 in dia x 0.77 in H |
For Use With | Rigid/IMC Conduit | Includes | Tin Plated Aluminum Lay-In Lug |
Packaging Quantity | 5/Pack, 25/Case | Standards | UL File Number E3060, CSA Certified |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits, 14-4 AWG Cables | UPC | 786210038759 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |