![tab3882](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969285.jpg?preset=medium)
ABB 1 inch #8-2/0 AWG Threaded Insulated Grounding Bushing
Description
APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting
Specifications
Brand Name | ABB | Item Name | Grounding Bushing with Lug |
Connection Size | 1 in | Material | Malleable Iron |
Finish | Galvanic/Electro Zinc Plated | Type | Insulated |
Dimensions | 25.4 mm ID | Specifications | 8-2/0 AWG Wire |
For Use With | Rigid/IMC Conduit | Standards | CSA Certified, UL File Number E3060 |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) | UPC | 786210038827 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 50 - UNIT - 50 |