ABB 2 inch - 1/2 inch T&B Steel Reducer
Description
TBĀ® threaded reducer made of malleable iron. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
Brand Name | ABB | Item Name | Reducer |
Connection Size | 2 x 1/2 in | Connection Type | NPT |
Material | Malleable Iron | Type | Threaded Reducer |
Standards | UL E23018, CSA Certified | Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation |
UPC | 786210006116 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |