Abbotsford
tab612

ABB 2 inch - 3/4 inch T&B Reducer

Price $48.4428 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:612

Description

Threaded reducer made of malleable iron with size of 1-1/16 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 3/4 x 2 in Material Malleable Iron
Type Reducer Standards UL E23018, CSA Certified
Application For Connects Two Different Sizes of Conduit Together or is used to Replace a Coupling and Reducer in an Installation UPC 786210006123

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25