
ABB 2 inch Erickson Coupling, Aluminum
Description
The RIGID Erickson couplings series is rigid, inline and vibration will not loosen connections. A run could be broken without having to pull down whole run.Able to carrying ground fault up to 10 k amps and suitable for concrete-tight application. It s made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Erickson® |
Item Name | Rigid Conduit Coupling | Connection Size | 2 in |
Connection Type | Threaded | Material | Aluminum |
Finish | Untreated, Uncoated | Type | Erickson Couplings |
Standards | UL E23018, CSA Certified | Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit Can Be Rotated |
UPC | 786210801575 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |