Abbotsford
tabbg4001420

ABB 4 inch #14–2/0 Blackjack Grounding Bushing, Malleable Iron

Price $78.0151 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BG400-14-20

Description

The Blackjack® ground bushing never has to be threaded onto a conduit. It is simply placed in position on either a threaded or non-threaded rigid or IMC conduit, with the grounding lug in perfect position to accept the grounding wire. The design of the Blackjack® bushing has an integral, cast-on grounding lug for better ground continuity. This means that the Blackjack® bushing stands up to intense loads. Designed for threaded and non-threaded conduits, and the ground lugs are designed to handle an extended range, the number of parts in inventory is reduced by up to two-thirds without losing any application coverage.

Specifications

Brand Name ABB Item Name Grounding Bushing
Material Malleable Iron Finish Galvanic/Electrolytic Zinc Plated
Type Grounding Bushings & Accessories Dimensions 4 in
For Use With 14-2/0 AWG Rigid/IMC Conduit Standards UL E3060, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210162768

Packages

1 - UNIT - 1 5 - UNIT = 5