![tabbg2001420](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970477.jpg?preset=medium)
ABB 2 inch 14-2/0AWG Blackjack Zinc Plated Malleable Iron Conduit Grounding Bushing
Description
TB BG200-14-20 2 MAL GRND BUSH
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 2 in | Material | Malleable Iron |
Finish | Zinc-Plated | Type | Grounding Bushings & Accessories |
Specifications | 14-2/0 AWG Wire | For Use With | Rigid/IMC Conduit |
Standards | UL E3060, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210161617 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2800 - UNIT = 2800 |