
CAP PRODUCTS 1-1/4 inch Aluminum Conduit Coupling
Description
Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Coupling |
Connection Size | 5 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Hot-Dipped Galvanized | Type | Galvanized Rigid Conduit |
Dimensions | 5.563 in OD x 12 in L x 0.245 in T | Wall Thickness | 0.245 IN |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905543030 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |