
CAP PRODUCTS 3 inch Aluminum Conduit Coupling
Description
Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Coupling |
Connection Size | 3/4 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Hot-Dipped Galvanized | Type | Galvanized Rigid Conduit |
Dimensions | 1.05 in OD x 7 in L x 0.107 in T | Wall Thickness | .107 IN |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905543078 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |