
CAP PRODUCTS 4 inch Aluminum Conduit Coupling
Description
Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Coupling |
Connection Size | 4 in | Connection Type | Threaded |
Material | 6063 Aluminum Alloy | Color | Silver |
Finish | Untreated | Type | Aluminum Rigid Conduit |
Dimensions | 5 in OD x 4 in L x 0.225 in T | Wall Thickness | .225 IN |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905543092 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |