
COLUMBIA-MBF 747927 Rigid Metal Conduit Nipple 2-1/2 in Aluminum 3-1/2 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Coupling |
Connection Size | 1 in | Connection Type | NPT |
Material | Steel | Color | Silver |
Finish | Electro Galvanized | Type | Galvanized Rigid Conduit |
Dimensions | 1.278 in ID x 1.53 in OD x 0.126 in T | Wall Thickness | .107 IN |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905540763 |
Packages
10 - UNIT - (10) |