![ibv7906](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958676.jpg?preset=medium)
ABB 3/4 inch Iberville 3-Piece Coupling (Machined SteelZinc Galvanized)
Description
The IBERVILLE Coupling series is designed to provide solutions to joint Rigid Steel Conduit offered in various conduit sizes in 3 pieces models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid/IMC Conduit Coupling | Connection Size | 3/4 in |
Material | Machined Steel | Finish | Galvanic/Electrolytic Zinc Plated |
Type | Three-Piece | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduits | UPC | 622538299062 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 8500 - UNIT = 8500 |