![crhunl205sa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302848039.jpg?preset=medium)
90 Degrees Male-Female 3/4" Crouse-Hinds Explosion-Proof Union Elbow Aluminum
Description
3/4 Cu-fr Al 90 Deg Cond Elb
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Union Elbow | Connection Size | 3/4 in |
Connection Type | Threaded | Material | Copper-Free Aluminum |
Type | 90° | For Use With | Rigid Conduit |
Standards | UL 886, CSA C22.2 | Application | Rigid Conduit |
UPC | 782274164748 |
Packages
1 - UNIT - 1 |