![aluelb1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480922197.jpg?preset=medium)
CAP PRODUCTS 1 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1 in | Material | Aluminum |
Color | Green | Finish | Hot-Dipped Galvanized |
Type | 90° | Dimensions | 2.06 in ID x 2.19 in OD x 120 in L |
Wall Thickness | 0.065 in | For Use With | Rigid Conduit |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.1 | UPC | 623905544044 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |