CAP PRODUCTS 2 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Elbow |
Connection Size | 2 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Hot Dip Galvanized | Type | 90° |
Bend Radius | 12 in | Dimensions | 1.38 in ID x 1.51 in OD x 21 in L |
Wall Thickness | 0.065 in | Standards | CSA C22.2 No. 83.1, ANSI C80.1 |
UPC | 623905544105 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |