
CAP PRODUCTS 2-1/2 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 2-1/2 in | Material | Aluminum |
Color | Silver | Finish | Hot-Dipped Galvanized |
Type | 90° | Bend Radius | 15 in |
Dimensions | 3.83 in ID x 4 in OD x 29 in L | Wall Thickness | 0.083 in |
For Use With | Rigid Conduit | Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.1 |
UPC | 623905544129 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 |