
COLUMBIA-MBF 735342 Elbow ALU 3-1/2in 90D
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Material | Aluminum Alloy |
Color | Silver | Finish | Aluminum |
Type | Aluminum Rigid Conduit | Wall Thickness | .215 IN |
Standards | CSA C22.2 Number 45.2, ANSI C80.5 | UPC | 623905544150 |
Packages
50 - UNIT - (50) |