
CAP PRODUCTS 3/4 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 3/4 in | Material | Aluminum |
Color | Green | Finish | Hot-Dipped Galvanized |
Type | 90° | Dimensions | 1.61 in ID x 1.74 in OD x 120 in L |
Wall Thickness | 0.065 in | For Use With | Rigid Conduit |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.1 | UPC | 623905544020 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |