
COLUMBIA-MBF 735345 Conduit Elbow 4 in 90° Aluminum Threaded
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Elbow |
Connection Size | 4 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Hot-Dipped Galvanized | Type | 90° |
Dimensions | 1.394 in ID x 1.66 in OD x 120 in L | Wall Thickness | 0.133 IN |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905544174 |
Packages
36 - UNIT - (36) |