COLUMBIA-MBF 801849 Elbow 5 in 90° Aluminum Threaded
Description
90° elbow for use with aluminium rigid conduit. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Item Name | Elbow |
Connection Size | 5 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Aluminum | Type | 90° |
Bend Radius | 24 in | Wall Thickness | .245 IN |
Standards | CSA Certified | UPC | 623905544266 |
Packages
1 - UNIT - 1 |