
COLUMBIA-MBF 735347 Rigid Conduit Elbow 6 in 90° Aluminum
Description
90° elbow for use with aluminium rigid conduit. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Elbow |
Connection Size | 6 in | Material | Aluminum |
Color | Silver | Finish | Hot-Dip Galvanized |
Type | 90° | Dimensions | 120 in L |
Wall Thickness | 0.146 in | For Use With | Galvanized Rigid Conduit |
Standards | CSA C22.2 Number 45.1, ANSI C80.1 | UPC | 623905544198 |
Packages
1 - UNIT - 1 |