
CAP PRODUCTS 1 inch x 6 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Elbow |
Connection Size | 6 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Hot-Dipped Galvanized | Type | 90° |
Bend Radius | 48 in | Dimensions | 6.093 in ID x 6-5/8 in OD x 55 in L |
Wall Thickness | .126 IN | Standards | ANSI C80.1, CSA C22.2 No. 45.1 |
UPC | 623905540251 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |