
CAP PRODUCTS 2 inch x 2 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Type | Aluminum Rigid Conduit |
Trade Size | 2 in | Length | 2 in |
Wall Thickness | .146 IN | Material | Aluminum Alloy |
Finish | Aluminum | Standards | CSA C22.2 Number 45.2, ANSI C80.5 |
UPC | 623905540428 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |