Abbotsford
alunip2x312

COLUMBIA-MBF 735461 Elbow GRC 45D 1in

Price $14.2179 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735461

Description

Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.

Specifications

Brand Name Columbia-MBF Material Aluminum Alloy
Color Silver Finish Aluminum
Type Aluminum Rigid Conduit Wall Thickness .146 IN
Standards CSA C22.2 Number 45.2, ANSI C80.5 UPC 623905540459

Packages

25 - UNIT - (25)