
COLUMBIA-MBF 735488 Elbow GRC 90D 4in
Description
Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Material | Steel |
Color | Silver | Finish | Hot-Dip Galvanize |
Type | Galvanized Rigid Conduit | Wall Thickness | .104 IN |
Standards | CSA C22.2 Number 45.1, ANSI C80.1 | UPC | 623905540671 |
Packages
4 - UNIT - (4) |