
EGS 3/4 inch UNILET 90 Degree Explosionproof Dust-Ignitionproof Elbow Expansion
Description
Appleton 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
Specifications
Brand Name | Appleton | Item Name | Elbow |
Connection Size | 3/4 in | Connection Type | Tapered MNPT |
Material | Aluminum | Finish | Aluminum |
Type | 90° | Dimensions | 1.69 in L |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381622271 |
Packages
10 - UNIT - (10) |