Abbotsford
appelmf90125

EGS 1-1/4 inch UNILET Type ELMF 90 Degree Male and Female Elbow (Malleable Iron)

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:ELMF90125
Documents Documents

Description

UNILETSĀ® 90 Degree elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand UNILETS
Item Name Conduit Elbow Connection Size 1-1/4 in
Connection Type Male Threaded x Female Threaded Material Malleable Iron
Finish Zinc Electroplated Type 90°, Short, Type L
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class II, Division 1 And 2 Groups E, F, G Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381294904

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok