![glvelb312](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480908466.jpg?preset=medium)
CAP PRODUCTS 3-1/2 inch 90 degree Galvanized Elbow
Description
Columbia-MBF provides rigid steel elbows that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | 90° Elbow |
Connection Size | 3-1/2 in | Material | Steel |
Color | Silver | Finish | Hot Dipped Galvanized |
Bend Radius | 15 in | Dimensions | 4 in dia |
Wall Thickness | 0.215 in | For Use With | IMC and Rigid (GRC) Steel Conduits, Couplings and Nipples |
Packaging Quantity | 1/Pack | Standards | UL6 & ANSI C80.1 |
Application | Conductor Protection and Electrical Raceway Applications | UPC | 091111001697 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |