SONECABLE E-IE-050 ELBOW 90 DEG INSIDE EMT1/2" SIMPUSH RETAIL
Description
1/2" EMT Push Install 90 Deg Inside Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT Elbow | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper Free Aluminum |
Type | 90°, Inside, Watertight, Concrete Tight | Dimensions | 1.105 in L x 1.893 in W x 2.315 in H |
Packaging Quantity | 1/Bag | Standards | cULus Listed |
UPC | 032886703966 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |