SONECABLE E-IE-075 ELBOW 90 DEG INSIDE EMT3/4" SIMPUSH RETAIL
Description
E-IE-075 3/4" EMT 90 Deg Inside Elbw
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | EMT Elbow | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper Free Aluminum |
Type | 90°, Inside, Watertight, Concrete Tight | Dimensions | 1.282 in L x 2.121 in W x 2.684 in H |
Packaging Quantity | 1/Bag | Standards | cULus Listed |
UPC | 032886703973 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |