Abbotsford
tab4251

ABB 3/4 inch T&B 90 Degree Short Elbow (Malleable Iron)

Price $22.4428 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4251

Description

90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 3/4 in Connection Type External Threaded
Material Malleable Iron Type 90°, Short
Dimensions 38.862 mm dia x 33.274 mm L Standards UL File Number E23018, CSA Certified
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210042510

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 5600 - UNIT = 5600