![tab4252](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969340.jpg?preset=medium)
ABB 1 inch T&B 90 Degree Short Elbow (Malleable Iron)
Description
90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Elbow |
Connection Size | 1 in | Connection Type | External Threaded |
Material | Malleable Iron | Type | 90°, Short |
Dimensions | 45.974 mm dia x 39.624 mm L | Standards | UL File Number E23018, CSA Certified |
Application | To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit | UPC | 786210042527 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |