Abbotsford
tab4254tb

ABB 1-1/2 Inch Rigid/IMC Short Elbow, Malleable Iron

Price $134.5532 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4254-TB

Description

1-1/2 Inch Short Elbow, Malleable Iron for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Conduit Elbow
Connection Size 1-1/2 in Material Malleable Iron
Type 90°, Short For Use With Rigid/IMC Conduit
Standards UL E23018 Listed, CSA Application For Use Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threaded Conduit
UPC 786210357560

Packages

1 - UNIT - 1
Substitutes to this product