![tab4255tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399240206.jpg?preset=medium)
ABB 2 Inch Rigid/IMC Short Elbow (Malleable Iron)
Description
2 Inch Short Elbow, Malleable Iron for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Conduit Elbow |
Connection Size | 2 in | Material | Malleable Iron |
Type | 90°, Short | For Use With | Rigid/IMC Conduit |
Standards | UL E23018 Listed, CSA | Application | For Use Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threaded Conduit |
UPC | 786210357577 |
Packages
1 - UNIT - 1 |