
ABB 3/4 inch T&B Nylon Insulated 90 Degree Short Elbow (Malleable Iron)
Description
90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Elbow |
Connection Size | 3/4 in | Connection Type | External Threaded |
Material | Malleable Iron | Type | 90°, Short, Nylon Insulated |
Dimensions | 36.322 mm dia x 33.274 mm L | For Use With | Rigid/IMC Conduit Fittings |
Application | To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit | UPC | 786210299181 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 20 - UNIT = 20 |