Abbotsford
tab4292

ABB 1 inch T&B Nylon Insulated 90 Degree Short Elbow (Malleable Iron)

Price $54.1773 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4292

Description

90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 1 in Connection Type External Threaded
Material Malleable Iron Type 90°, Short, Nylon Insulated
Dimensions 43.434 mm dia x 39.624 mm L For Use With Rigid/IMC Conduit Fittings
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210299198

Packages

1 - UNIT - 1 5 - UNIT = 5 15 - UNIT - 15 20 - UNIT = 20