
ABB 1/2 inch T&B 90 Degree Rigid/IMC Bushed Elbow
Description
90° bushed elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Elbow |
Connection Size | 1/2 in | Connection Type | External Threaded |
Material | Malleable Iron | Type | 90°, Bushed, Non-Insulated |
Dimensions | 45.974 mm dia x 28.448 mm L | Standards | CSA Certified, UL File Number E23018 |
Application | To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit | UPC | 786210004600 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 7700 - UNIT = 7700 |