![tab461tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969341.jpg?preset=medium)
ABB 3/4 inch T&B Rigid/IMC 90 degree Bushed Elbow
Description
90° bushed elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Elbow |
Connection Size | 3/4 in | Connection Type | External Threaded |
Material | Malleable Iron | Type | 90°, Bushed |
Dimensions | 57.15 mm dia x 38.1 mm L | Standards | CSA Certified, UL File Number E1383 |
Application | To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit | UPC | 786210004617 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 8800 - UNIT = 8800 |