
ABB UA9AJCB-UPC Carlon® Conduit Elbow 2 in 90°, Standard Radius, Integral Belled PVC
Description
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End, Pack of 20
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Conduit Elbow | Connection Size | 2 in |
Material | PVC | Type | 90°, Standard Radius, Integral Belled |
Wall Thickness | SCH 40 | For Use With | Non-Metallic Solvent Weld Fittings |
Packaging Quantity | 20/Carton | Standards | UL E323335, CSA Certified |
Application | For use with nonmetallic solvent weld fittings | UPC | 034481075455 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |