ABB ELECTRIFICATION CANADA INC UA9ALCB-UPC Carlon® Conduit Elbow 3 in 90°, Standard Radius, Integral Belled PVC
Description
Schedule 40 Elbow, Size 3 Inches, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End, Pack of 50
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Conduit Elbow | Connection Size | 3 in |
Material | PVC | Type | 90°, Standard Radius, Integral Belled |
Wall Thickness | SCH 40 | For Use With | Non-Metallic Solvent Weld Fittings |
Packaging Quantity | 20/Carton | Standards | UL E323335, CSA Certified |
Application | For use with nonmetallic solvent weld fittings | UPC | 034481074410 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |