Abbotsford
tab4290

ABB 1/2 inch T&B Nylon Insulated 90 Degree Short Elbow (Malleable Iron)

Price $27.2291 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4290

Description

90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 1/2 in Connection Type External Threaded
Material Malleable Iron Type 90°, Short, Nylon Insulated
Dimensions 30.734 mm dia x 31.75 mm L For Use With Rigid/IMC Conduit Fittings
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210299174

Packages

1 - UNIT - 1 10 - UNIT = 10 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok