![tab8425tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439450018.jpg?preset=medium)
ABB 1-1/4 inch Insulated Set-Screw Fitting, Steel
Description
1-1/4 Inch Set Screw Connector, Steel with Nylon Insulated Throat for Use with Rigid/IMC Conduit.Eliminate conduit threading with these set-screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats, reducing wire pulling effort by as much as 50%. Approved concrete-tight.
Specifications
Brand Name | Thomas & Betts | Item Name | Set Screw Connector |
Type | Set Screw Connector | Trade Size | 1-1/4 in |
Material | Steel | Color/Finish | Electro Zinc-Plated |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 Listed, CSA |
Application | For Use to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threadless Conduit | UPC | 786210357591 |
Packages
1 - UNIT - 1 |