ABB ELECTRIFICATION CANADA INC 8425-TB CONN SET SCREW 1 1/4inRIGID
Description
1-1/4 Inch Set Screw Connector, Steel with Nylon Insulated Throat for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Set Screw Connector |
Type | Set Screw Connector | Trade Size | 1-1/4 in |
Material | Steel | Color/Finish | Electro Zinc-Plated |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 Listed, CSA |
Application | For Use to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threadless Conduit | UPC | 786210357591 |
Packages
1 - UNIT - 1 |