![sourbc050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658751.jpg?preset=medium)
SONECABLE R-BC-050WT CONN GALV 1/2"35 BULK PACK SIMPUSH
Description
1/2" Rigid & IMC Push Install Box Connector Bulk Pack Qty 35 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1/2 in | Length | 1.298 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Color/Finish | Powder-Coated | Degree of Protection | IP66 |
For Use With | Threaded or Non-Threaded Rigid, IMC and Galvanized Conduit | Standards | cULus Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886714009 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |